BMP21-PLUS-KIT1
Brady Printers, BMP21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP21-PLUS-KIT1

Brady Printers, BMP21 Series
In stock
Item Number
BMP21-PLUS-KIT1
MFG Item Number
139537
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Printers, BMP21 Series
Item #
BMP21-PLUS-KIT1
Printer Kit,BMP21-Plus Printer,Hard

BMP21 Series Information

  • ABC Style Keyboard
  • Has 16 MB Memory
  • Has a Print Resolution of 203 DPI
  • Estimated Re‑Charge Time of 2.5 Hours
  • Operating Temperature Range is between 40 and 110 Degrees Fahrenheit

Specifications

Specifications
Manufacturer Part Number 139537
Item Number BMP21-PLUS-KIT1
Manufacturer Brady
Product Series BMP21
Family Series Brady Printers, BMP21 Series
Type Mobile
Printing Speed 0.4 in/sec
Color Capability Single
Interface Options None
Display LCD
Keyboard ABC
Materials Supported Continuous
Memory Last Label
Multi-Line Print Yes
Peripheral Printing No
Print Resolution 203 DPI
Text Rotation No
Print Technology Thermal Transfer
Serialization Yes
Stand Alone Printing Yes
Approvals CE, EAC, FCC, NOM, RCM, UL
RoHS Yes
Net Weight 3.96 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved