BMP41-KIT-EL
Brady Printers, BMP41 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP41-KIT-EL

Brady Printers, BMP41 Series
In stock
Item Number
BMP41-KIT-EL
MFG Item Number
133674
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BMP41 Series
Item #
BMP41-KIT-EL
Printer, Electric Start

BMP41 Series Information

  • 300 labels Per Day
  • Die‑cut or Continuous
Portable Label Printer is a mid‑range handheld labeling solution that can print up to 300 labels per day. Not only that, but it can print die‑cut or continuous labels up to 1" wide. This printer is a rugged device that withstands harsh conditions. Whether it is sweltering or frigid, it will get the job done where you need it. Also, it is built with additional protection to survive falls of up to six feet high.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 133674
Item Number BMP41-KIT-EL
Manufacturer Brady
Product Series BMP41
Family Series Brady Printers, BMP41 Series
Type Mobile
Duty Cycle 250 Labels Per Day
Color Capability Single
Interface Options USB
Display LCD
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization No
Stand Alone Printing Yes
Net Weight 10.355 lbs
Gross Weight 14.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved