BMP51-KIT-AC
Brady Printers, BMP51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP51-KIT-AC

Brady Printers, BMP51 Series
In stock
Item Number
BMP51-KIT-AC
MFG Item Number
143445
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BMP51 Series
Item #
BMP51-KIT-AC
Printer,BMP51,WITH AC ADAPTER

BMP51 Series Information

Brady label maker is a portable printing solution loaded with features for on‑the‑spot labeling. It includes: a large display screen, fast print speed, Bluetooth technology, a versatile material selection and much more. Learn more about the BMP51 printer or shop for compatible accessories and label cartridges.

Videos

Specifications

Specifications
Max Label Width 1.5 "
Manufacturer Part Number 143445
Item Number BMP51-KIT-AC
Manufacturer Brady
Product Series BMP51
Family Series Brady Printers, BMP51 Series
Type Mobile
Duty Cycle 250 Labels Per Day
Color Capability Single
Interface Options Ethernet, USB, WiFi Connectivity
Display LCD
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization No
Stand Alone Printing Yes
Net Weight 2.705 lbs
Gross Weight 12.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved