BMP61-W
Brady Printers, BMP61 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP61-W

Brady Printers, BMP61 Series
In stock
Item Number
BMP61-W
MFG Item Number
146226
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Printers, BMP61 Series
Item #
BMP61-W
BMP61 Portable PrINter With Wifi

BMP61 Series Information

  • Crisp Print Resolution of 300 DPI
  • Has a Color Touch‑Screen Display
  • Includes Optional Factory Installed Wi‑Fi
  • Has a Convenient QWERTY Style Keyboard
  • Operates at a Fast Printing Speed of 33.8 mm/sec or 1.33 in/sec

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 146226
Item Number BMP61-W
Manufacturer Brady
Product Series BMP61
Family Series Brady Printers, BMP61 Series
Type Mobile
Printing Speed 1.33 in/sec
Color Capability Single
Interface Options USB
Display LCD Color Touch-Screen
Keyboard QWERTY
Materials Supported Bulk Rolls, Continuous, Custom, Die-Cut
Memory Flash
Multi-Line Print Yes
Peripheral Printing No
Print Resolution 300 DPI
Text Rotation Yes
Print Technology Thermal Transfer
Serialization Yes
Stand Alone Printing Yes
Approvals FCC
Net Weight 2.705 lbs
Gross Weight 2.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved