BMP71-360-KIT
Brady Printers, BMP71 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMP71-360-KIT

Brady Printers, BMP71 Series
In stock
Item Number
BMP71-360-KIT
MFG Item Number
116247
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BMP71 Series
Item #
BMP71-360-KIT
Printer, BMP71 PRINTER AND 360

BMP71 Series Information

The BMP71 Label Printer is a portable printer with an impressive variety of features, label materials and design options. Whether you need 1/4" self‑laminating wire marker labels or 2" wide vinyl pipe marker labels, this labeler can do it all With a print speed of 1.5" per second, the BMP71 Label Printer can help you make labels faster and more efficiently than before. Its top features include built‑in label design wizards, storage space for over 100,000 label files, and a large, full color graphical screen that shows you exactly what your label will look like. The BMP71 Label Printer had more than 400 different labels options for a variety of applications, including workplace safety labels, wire and cable markers, patch panel labels, die cut labels, flags, tags, arc flash labels, visual workplace labels, barcode labels, equipment ID, labels for bins, racks and shelves, 5S labels, facility identification and more.

Specifications

Specifications
Max Label Width 2 "
Ships Factory Direct No
Manufacturer Part Number 116247
Item Number BMP71-360-KIT
Manufacturer Brady
Product Series BMP71
Family Series Brady Printers, BMP71 Series
Type Mobile
Duty Cycle 1,000 Labels Per Day
Printing Speed 1.5 in/sec
Color Capability Single
Interface Options USB
Display LCD
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization Yes
Stand Alone Printing Yes
Net Weight 0 lbs
Gross Weight 0.9456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved