BT-508-WT-2050
Brady Labels, BRADYTAG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BT-508-WT-2050

Brady Labels, BRADYTAG Series
In stock
Item Number
BT-508-WT-2050
MFG Item Number
63118
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BRADYTAG Series
Item #
BT-508-WT-2050
LABELS 2.000in. X 0.500in. (50.80 mm X

BRADYTAG Series Information

  • White or Yellow Color
  • Dot Matrix or Thermal Transfer Printing
  • Tear Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63118
Item Number BT-508-WT-2050
Manufacturer Brady
Product Series BRADYTAG
Family Series Brady Labels, BRADYTAG Series
Application Cable & Wire Marking
Maximum Printable Area 2.000 " W x 0.500 " H
Brady Material Number B-508
Material Type Nomex
Adhesive No
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Label Height 0.5 "
Label Width 2 "
Unit Of Measure Package
Approvals UL
Comments Tag
Net Weight 0 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved