CPCWM-101-125
Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPCWM-101-125

Brady Labels, Brady B-500 Vinyl Coated Fabric Series
In stock
Item Number
CPCWM-101-125
MFG Item Number
12510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
CPCWM-101-125
LABELS 101-125

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12510
Item Number CPCWM-101-125
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Application Cable & Wire Marking
Brady Material Number B-500
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant
Legend 101 to 125
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved