CPCWM-201-225
Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CPCWM-201-225

Brady Labels, Brady B-500 Vinyl Coated Fabric Series
In stock
Item Number
CPCWM-201-225
MFG Item Number
12520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
CPCWM-201-225
LABELS 201-225

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12520
Item Number CPCWM-201-225
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Brady Material Number B-500
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant
Legend 201 to 225
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved