HSA-190-BK
Brady Shrink Tubing, BradyMark Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSA-190-BK

Brady Shrink Tubing, BradyMark Series
In stock
Item Number
HSA-190-BK
MFG Item Number
03733
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, BradyMark Series
Item #
HSA-190-BK
LABELS 0.75in. DIA X 100ft. (19.05 mm X

BradyMark Series Information

  • Flexible, Irradiated and Flame‑Retardant Polyolefin
  • Available in Multiple Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03733
Item Number HSA-190-BK
Manufacturer Brady
Product Series BradyMark
Family Series Brady Shrink Tubing, BradyMark Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Roll Length (ft) 100 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.375 "
Adhesive Lining No
Comments Use with BRADYMARK Hotstamper Printer
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved