The store will not work correctly when cookies are disabled.
HSA-32-WT
Brady Shrink Tubing, BradyMark Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shrink Tubing, BradyMark Series
LABELS 0.125in. DIA X 100ft. (3.18 mm X
BradyMark Series Information
- Flexible, Irradiated and Flame‑Retardant Polyolefin
- Available in Multiple Colors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
03757 |
Item Number |
HSA-32-WT |
Manufacturer |
Brady |
Product Series |
BradyMark |
Family Series |
Brady Shrink Tubing, BradyMark Series |
Shape |
Straight Tube |
Nom. Inner Diameter (in) |
1/8 " |
Roll Length (ft) |
100 ' |
Color |
White |
Number of Pieces |
1 |
Shrink Ratio |
2:1 |
Recovered Diameter |
0.062 " |
Adhesive Lining |
No |
Comments |
Use with BRADYMARK Hotstamper Printer |
Net Weight |
0 lbs |
Gross Weight |
0.43 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved