HSA-508-WT
Brady Shrink Tubing, BradyMark Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSA-508-WT

Brady Shrink Tubing, BradyMark Series
In stock
Item Number
HSA-508-WT
MFG Item Number
03765
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, BradyMark Series
Item #
HSA-508-WT
LABELS 2.00in. DIA X 100ft. (50.80 mm X

BradyMark Series Information

  • Flexible, Irradiated and Flame‑Retardant Polyolefin
  • Available in Multiple Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03765
Item Number HSA-508-WT
Manufacturer Brady
Product Series BradyMark
Family Series Brady Shrink Tubing, BradyMark Series
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Roll Length (ft) 100 '
Color White
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 1 "
Adhesive Lining No
Comments Use with BRADYMARK Hotstamper Printer
Net Weight 0 lbs
Gross Weight 8.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved