HSB-254
Brady Shrink Tubing, BradyMark Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSB-254

Brady Shrink Tubing, BradyMark Series
In stock
Item Number
HSB-254
MFG Item Number
03791
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, BradyMark Series
Item #
HSB-254
LABELS 1.000in. X 100ft. (25.40 mm X

BradyMark Series Information

  • Flexible, Irradiated and Flame‑Retardant Polyolefin
  • Available in Multiple Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03791
Item Number HSB-254
Manufacturer Brady
Product Series BradyMark
Family Series Brady Shrink Tubing, BradyMark Series
Shape Straight Tube
Nom. Inner Diameter (in) 1 "
Roll Length (ft) 100 '
Color Clear
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.5 "
Adhesive Lining No
Comments Use with BRADYMARK Hotstamper Printer
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved