J50-267-2595
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J50-267-2595

Brady Labels, J5000 Series
In stock
Item Number
J50-267-2595
MFG Item Number
148664
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
J50-267-2595
Label,J50,B2595,6.10in. X 8.30in.,RL/120

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148664
Item Number J50-267-2595
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Application General & Industrial
Brady Material Number B-2595
Material Type Vinyl
Background Color White
Panel Application General Identification
Label Height 6.1 "
Label Width 8.3 "
Recommended Printer(s) J5000
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 0.1819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved