J50C-4000-2569
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J50C-4000-2569

Brady Labels, J5000 Series
In stock
Item Number
J50C-4000-2569
MFG Item Number
148658
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
J50C-4000-2569
Label,J50,B2569,4.00in.x100ft.

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 148658
Item Number J50C-4000-2569
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Application General & Industrial
Brady Material Number B-2569
Material Type Polyester
Background Color White
Panel Application General Identification
Recommended Printer(s) J5000
Quantity 0
Net Weight 0 lbs
Gross Weight 0.1225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved