The store will not work correctly when cookies are disabled.
J50C-6000-2595
Brady Labels, J5000 Series
In stock
Item Number
J50C-6000-2595
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Label,J50,B2595,6.00in.x100ft.
- Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
- Specially Formulated Topcoat
- Available in 4 Colors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
148666 |
Item Number |
J50C-6000-2595 |
Manufacturer |
Brady |
Product Series |
J5000 |
Family Series |
Brady Labels, J5000 Series |
Application |
General & Industrial |
Brady Material Number |
B-2595 |
Material Type |
Vinyl |
Background Color |
White |
Panel Application |
General Identification |
Label Width |
6 " |
Recommended Printer(s) |
J5000 |
Quantity |
0 |
Net Weight |
0 lbs |
Gross Weight |
0.2063 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved