M-187-075-342
Brady Labels, M PermaSleeve B-342 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-187-075-342

Brady Labels, M PermaSleeve B-342 Series
In stock
Item Number
M-187-075-342
MFG Item Number
131609
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, M PermaSleeve B-342 Series
Item #
M-187-075-342
Mseries B342 Wht 0.75in.X0.335in. 80Ea

M PermaSleeve B-342 Series Information

Heat‑shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Military/Industrial grade 3:1 shrink ratio. Meets several MIL, SAE and ASTM specs. Available as individual die‑cut or continuous cut‑to‑length tubing.

Specifications

Specifications
Label Height 0.335 "
Label Width 0.75 "
Ships Factory Direct No
Manufacturer Part Number 131609
Item Number M-187-075-342
Manufacturer Brady
Product Series M PermaSleeve B-342
Family Series Brady Labels, M PermaSleeve B-342 Series
Application Heat Shrink
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Text Color Black
Background Color Yellow
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-275 °F
Cable Type 20 AWG to 10 AWG (0.062 in to 0.15 in)
Recommended Printer(s) BMP41, BMP51, BMP53
Unit Of Measure Roll
Approvals ASTM, UL
RoHS No
Comments 0.187 in Diameter as Supplied
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved