The store will not work correctly when cookies are disabled.
M-47-427
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mseries B427 Wht 1in.X0.5in.X0.375in.
- Permanent Acrylic Adhesive
- Thermal Transfer
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
131589 |
Item Number |
M-47-427 |
Manufacturer |
Brady |
Product Series |
M |
Family Series |
Brady Labels, M Series |
Application |
Cable & Wire Marking |
Brady Material Number |
B-427 |
Material Type |
Vinyl |
Material Description |
Self-Extinguishing, Self-Laminating |
Adhesive |
Yes |
Compatible Surface Types |
Smooth |
Text Color |
Black |
Background Color |
Clear, White |
Special Properties |
Chemical, Humidity, Oil, Water, and Weather-Resistant |
Special Environment Type |
Temperature Range: -40-158 °F |
Label Width |
0.375 " |
Label Height |
1 " |
Recommended Printer(s) |
BMP41, BMP51, BMP53 |
Unit Of Measure |
Cartridge |
Approvals |
ASTM, UL |
Net Weight |
0.26 lbs |
Gross Weight |
0.0204 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved