M-48-498
Brady Labels, M CleanLift Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-48-498

Brady Labels, M CleanLift Series
In stock
Item Number
M-48-498
MFG Item Number
131586
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, M CleanLift Series
Item #
M-48-498
Mseries B498 Wht 1.0in.X0.75in. 180

M CleanLift Series Information

  • Coated Vinyl Cloth Material
  • Thermal Transfer
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Label Height 1 "
Label Width 0.75 "
Ships Factory Direct No
Manufacturer Part Number 131586
Item Number M-48-498
Manufacturer Brady
Product Series M CleanLift
Family Series Brady Labels, M CleanLift Series
Application Cable & Wire Marking
Brady Material Number B-498
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Compatible Surface Types Smooth
Text Color Black
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Recommended Printer(s) BMP41, BMP51, BMP53
Unit Of Measure Cartridge
Approvals ASTM, UL
Comments High Print Quality
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved