M-49-427
Brady Labels, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M-49-427

Brady Labels, M Series
In stock
Item Number
M-49-427
MFG Item Number
131580
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, M Series
Item #
M-49-427
Mseries B427 Wht 1.0in.X1.0in.X.375in.

M Series Information

  • Permanent Acrylic Adhesive
  • Thermal Transfer

Specifications

Specifications
Label Height 1 "
Label Width 0.375 "
Manufacturer Part Number 131580
Item Number M-49-427
Manufacturer Brady
Product Series M
Family Series Brady Labels, M Series
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Compatible Surface Types Smooth
Text Color Black
Background Color Clear, White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Recommended Printer(s) BMP41, BMP51, BMP53
Unit Of Measure Cartridge
Approvals ASTM, UL
Net Weight 0.285 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved