M21-1250-427
Brady Labels, BMP21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M21-1250-427

Brady Labels, BMP21 Series
In stock
Item Number
M21-1250-427
MFG Item Number
110929
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BMP21 Series
Item #
M21-1250-427
Label,1.250in. x 14ft.,(31.75mm x

BMP21 Series Information


The BMP21 Portable Label Printer is an all‑in‑one labeler for voice/data comm, electrical and general industrial crews. With label materials designed specifically for harsh environments, the BMP21 portable printer can quickly and easily create clear, legible labels that stay stuck for years ‑ despite extreme temperatures and curved or highly textured surfaces.

This label printer can print on self‑laminating vinyl, PermaSleeve™ wire marker sleeves, nylon cloth, polyester and indoor/outdoor vinyl label materials. It offers one‑handed operation and a large, backlit display for easy reading both indoors and outside. Its dual cutter buttons hold the label until you need it, and a multi‑function accessory is available with a magnet, flashlight and wrist strap.

  • Easy‑to‑load cartridges ‑ including the NEW self‑laminating labels
  • Built in touch cell in labels and ribbon allows printer to automatically format label
  • 6 font sizes ‑ includes bold, auto sizing and bold auto sizing
  • 80 different symbols ‑ 13 specific to voice/data comm.
  • Barcoding ‑ choose from 39 and 128
  • Automated serialization ‑ includes multiple copies and increment options
  • Multiple print
  • Dual cutter buttons and label retention
  • Easy‑to‑read ‑ 2" W x 1" H display with backlight
  • Built in bumper guards
  • Print and cut technology ‑ press print once for multi‑print or serial
  • Multi‑function accessory with magnet, flashlight and wrist strap sold separately
  • Store, retrieve and delete label files
  • Automatic shut‑off if not used in 10 minutes
  • Power source: 6 AA batteries ‑ AC power supply also available
  • 12 month warranty


Specifications

Specifications
Label Width 1.25 "
Manufacturer Part Number 110929
Item Number M21-1250-427
Manufacturer Brady
Product Series BMP21
Family Series Brady Labels, BMP21 Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Compatible Surface Types Smooth
Text Color Black
Background Color Clear, White
Special Properties Abrasion, Chemical, Humidity, Oil, Smear, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Recommended Printer(s) BMP21 PLUS Portable
Unit Of Measure Cartridge
Approvals ASTM, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved