M61C-240-498
Brady Labels, BMP61 CleanLift Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M61C-240-498

Brady Labels, BMP61 CleanLift Series
In stock
Item Number
M61C-240-498
MFG Item Number
148124
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, BMP61 CleanLift Series
Item #
M61C-240-498
M61 TB,Vinyl Cloth,Cont Notch,0.24in.

BMP61 CleanLift Series Information

Specifications

Specifications
Label Width 0.24 "
Ships Factory Direct No
Manufacturer Part Number 148124
Item Number M61C-240-498
Manufacturer Brady
Product Series BMP61 CleanLift
Family Series Brady Labels, BMP61 CleanLift Series
Brady Material Number B-498
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Semi-Gloss
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Recommended Printer(s) BMP61, BMP71
Unit Of Measure Roll
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved