M61C-375-422
Brady Labels, BMP61 ToughBond Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M61C-375-422

Brady Labels, BMP61 ToughBond Series
In stock
Item Number
M61C-375-422
MFG Item Number
148119
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BMP61 ToughBond Series
Item #
M61C-375-422
M61 Poly,Cont Notch,0.375in.

BMP61 ToughBond Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic or Permanent Rubber Based Adhesive
  • Glossy Finish

Specifications

Specifications
Label Width 0.375 "
Ships Factory Direct No
Manufacturer Part Number 148119
Item Number M61C-375-422
Manufacturer Brady
Product Series BMP61 ToughBond
Family Series Brady Labels, BMP61 ToughBond Series
Application General & Industrial
Brady Material Number B-422
Material Type Polyester
Adhesive Yes
Compatible Surface Types Low Surface Energy, Powder Coated, Rough, Smooth, Textured
Finish Gloss
Background Color White
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-212 °F
Recommended Printer(s) BMP61, BMP71
Unit Of Measure Roll
Approvals ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 0.0141 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved