M61C-500-423
Brady Labels, BMP61 WorkHorse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M61C-500-423

Brady Labels, BMP61 WorkHorse Series
In stock
Item Number
M61C-500-423
MFG Item Number
148118
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BMP61 WorkHorse Series
Item #
M61C-500-423
M61 Poly,Cont Notch,0.50in.

BMP61 WorkHorse Series Information

Specifications

Specifications
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 148118
Item Number M61C-500-423
Manufacturer Brady
Product Series BMP61 WorkHorse
Family Series Brady Labels, BMP61 WorkHorse Series
Brady Material Number B-423
Material Type Polyester
Adhesive Yes
Compatible Surface Types Powder Coated, Smooth
Finish Gloss
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-230 °F
Recommended Printer(s) BMP61, BMP71
Unit Of Measure Roll
Approvals ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 0.0153 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved