M61C-500-428
Brady Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M61C-500-428

Brady Labels
In stock
Item Number
M61C-500-428
MFG Item Number
148114
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
M61C-500-428
M61 Metal Poly,Cont Notch,0.50in.

Series Information

Specifications

Specifications
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 148114
Item Number M61C-500-428
Manufacturer Brady
Family Series Brady Labels
Application General & Industrial
Brady Material Number B-428
Material Type Polyester
Material Description Metallic
Adhesive Yes
Compatible Surface Types Smooth
Finish Matte
Background Color Gray
Special Properties Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-248 °F
Recommended Printer(s) BMP61, BMP71
Unit Of Measure Roll
Approvals ASTM, CSA, UL
Net Weight 0 lbs
Gross Weight 0.0138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved