M61C-500-430
Brady Labels, BMP61 WorkHorse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M61C-500-430

Brady Labels, BMP61 WorkHorse Series
In stock
Item Number
M61C-500-430
MFG Item Number
148123
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BMP61 WorkHorse Series
Item #
M61C-500-430
M61 Clear Poly,Cont Notch,0.50in.

BMP61 WorkHorse Series Information

Specifications

Specifications
Label Width 0.5 "
Manufacturer Part Number 148123
Item Number M61C-500-430
Manufacturer Brady
Product Series BMP61 WorkHorse
Family Series Brady Labels, BMP61 WorkHorse Series
Brady Material Number B-430
Material Type Polyester
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Smooth, Textured
Finish Gloss
Background Color Clear
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-248 °F
Lab Application Autoclave
Recommended Printer(s) BMP61, BMP71
Unit Of Measure Roll
Approvals ASTM, UL
Comments Nameplate-Quality Print
Net Weight 0 lbs
Gross Weight 0.0134 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved