MC-750-595-WT-BK
Brady Labels, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC-750-595-WT-BK

Brady Labels, M Series
In stock
Item Number
MC-750-595-WT-BK
MFG Item Number
143372
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, M Series
Item #
MC-750-595-WT-BK
Mseries B595 Blk/Wht 0.75in.X25ft. 1

M Series Information

  • Permanent Acrylic Adhesive
  • Thermal Transfer

Specifications

Specifications
Label Width 0.75 "
Manufacturer Part Number 143372
Item Number MC-750-595-WT-BK
Manufacturer Brady
Product Series M
Family Series Brady Labels, M Series
Brady Material Number B-595
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Smooth, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion, Chemical, Oil, and Water Resistant
Special Environment Type Temperature Range: -40-180 °F
Recommended Printer(s) BMP41, BMP51, BMP53
Unit Of Measure Cartridge
Approvals ASTM
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved