PSPT-750-2-WT-R
Brady Labels, TLS 2200 PermaSleeve B-342 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSPT-750-2-WT-R

Brady Labels, TLS 2200 PermaSleeve B-342 Series
In stock
Item Number
PSPT-750-2-WT-R
MFG Item Number
148105
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, TLS 2200 PermaSleeve B-342 Series
Item #
PSPT-750-2-WT-R
Perma Sleeve,2.00in. x 1.256in.,White

TLS 2200 PermaSleeve B-342 Series Information

3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant and flame retardant.

Specifications

Specifications
Label Height 1.25 "
Label Width 2 "
Ships Factory Direct No
Manufacturer Part Number 148105
Item Number PSPT-750-2-WT-R
Manufacturer Brady
Product Series TLS 2200 PermaSleeve B-342
Family Series Brady Labels, TLS 2200 PermaSleeve B-342 Series
Application Heat Shrink
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 2 AWG to 4/0 AWG (0.25 in to 0.7 in)
Recommended Printer(s) BMP61, BMP71, TLS 2200
Unit Of Measure Roll
Approvals ASTM, UL
RoHS No
Comments 0.75 in Diameter as Supplied
Net Weight 0 lbs
Gross Weight 0.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved