PVC-7-500
Brady Shrink Tubing, BradyMark Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVC-7-500

Brady Shrink Tubing, BradyMark Series
In stock
Item Number
PVC-7-500
MFG Item Number
63169
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, BradyMark Series
Item #
PVC-7-500
LABELS 0.158in. DIA X 100ft. (4.01 mm X

BradyMark Series Information

  • Flexible, Irradiated and Flame‑Retardant Polyolefin
  • Available in Multiple Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63169
Item Number PVC-7-500
Manufacturer Brady
Product Series BradyMark
Family Series Brady Shrink Tubing, BradyMark Series
Shape Straight Tube
Nom. Inner Diameter (in) 5/32 "
Roll Length (ft) 500 '
Color White
Number of Pieces 1
Recovered Diameter 0.144 "
Adhesive Lining No
Comments Vinyl Material - Very Low Shrinkage, Use with BRADYMARK Hotstamper Printer
Net Weight 3.54 lbs
Gross Weight 3.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved