The store will not work correctly when cookies are disabled.
PVC-8-500
Brady Shrink Tubing, BradyMark Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Shrink Tubing, BradyMark Series
LABELS 0.141in. DIA X 100ft. (3.58 mm X
BradyMark Series Information
- Flexible, Irradiated and Flame‑Retardant Polyolefin
- Available in Multiple Colors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
63170 |
Item Number |
PVC-8-500 |
Manufacturer |
Brady |
Product Series |
BradyMark |
Family Series |
Brady Shrink Tubing, BradyMark Series |
Shape |
Straight Tube |
Nom. Inner Diameter (in) |
9/64 " |
Roll Length (ft) |
500 ' |
Color |
White |
Number of Pieces |
1 |
Recovered Diameter |
0.129 " |
Adhesive Lining |
No |
Comments |
Vinyl Material - Very Low Shrinkage, Use with BRADYMARK Hotstamper Printer |
Net Weight |
3.205 lbs |
Gross Weight |
3.21 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved