PVC-9
Brady Shrink Tubing, BradyMark Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PVC-9

Brady Shrink Tubing, BradyMark Series
In stock
Item Number
PVC-9
MFG Item Number
03891
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, BradyMark Series
Item #
PVC-9
LABELS 0.124in. DIA X 100ft. (3.15 mm X

BradyMark Series Information

  • Flexible, Irradiated and Flame‑Retardant Polyolefin
  • Available in Multiple Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03891
Item Number PVC-9
Manufacturer Brady
Product Series BradyMark
Family Series Brady Shrink Tubing, BradyMark Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Roll Length (ft) 100 '
Color White
Number of Pieces 1
Recovered Diameter 0.114 "
Adhesive Lining No
Comments Vinyl Material - Very Low Shrinkage, Use with BRADYMARK Hotstamper Printer
Net Weight 0.605 lbs
Gross Weight 0.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved