PWM-PK-8
Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PWM-PK-8

Brady Labels, Brady B-500 Vinyl Coated Fabric Series
In stock
Item Number
PWM-PK-8
MFG Item Number
31208
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
PWM-PK-8
LABELS 1-15, 16-90, A-Z, +, -, /

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31208
Item Number PWM-PK-8
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Application Cable & Wire Marking
Brady Material Number B-500
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant, Consecutive Numbers
Special Environment Type Temperature Range: -40-175
Label Height 1.5 "
Legend A to Z, 0 to 90, +, - , /
Unit Of Measure Book
Approvals ASTM
Net Weight 0.14 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved