The store will not work correctly when cookies are disabled.
TL-PK-13
Brady Labels, B-351 Tamper Evident Vinyl Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Labels, B-351 Tamper Evident Vinyl Series
Label, VOID IF SEAL I BROKEN, 480/PK
B-351 Tamper Evident Vinyl Series Information
- Thermal Transfer Printing
- Acrylic Adhesive
- Tamper Resistant Vinyl
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
13805 |
Item Number |
TL-PK-13 |
Manufacturer |
Brady |
Product Series |
B-351 Tamper Evident Vinyl |
Family Series |
Brady Labels, B-351 Tamper Evident Vinyl Series |
Brady Material Number |
B-351 |
Material Type |
Vinyl |
Material Description |
Tamper Indicating |
Adhesive |
Yes |
Compatible Surface Types |
Powder Coated, Rough, Smooth, Textured |
Text Color |
Red |
Background Color |
White |
Special Properties |
Abrasion-, Chemical-, Humidity-, UV-, and Weather-Resistant |
Label Height |
0.375 " |
Label Width |
0.75 " |
Language |
English |
Legend |
Void If Seal Is Broken |
Unit Of Measure |
Book |
Approvals |
ASTM |
Comments |
Fractures Easily, Prevents One-Piece Removal |
Net Weight |
0.08 lbs |
Gross Weight |
0.085 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved