WO-10-VP
Brady Labels, B-500 Vinyl Coated Fabric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WO-10-VP

Brady Labels, B-500 Vinyl Coated Fabric Series
In stock
Item Number
WO-10-VP
MFG Item Number
35070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, B-500 Vinyl Coated Fabric Series
Item #
WO-10-VP
LABELS CALIBRATION 14/CD

B-500 Vinyl Coated Fabric Series Information

  • Polymer Coated Cloth
  • Printable Topcoat
  • Rubber Based Pressure Sensitive Adhesive
Brady B500 is a general‑purpose material for a variety of preprinted labeling and wire marking applications requiring durability and economy. B500 has good oil and water resistance and good print durability and has excellent flexibility for wrapping around curved surfaces.

Specifications

Specifications
Manufacturer Part Number 35070
Item Number WO-10-VP
Manufacturer Brady
Product Series B-500 Vinyl Coated Fabric
Family Series Brady Labels, B-500 Vinyl Coated Fabric Series
Brady Material Number B-500
Material Type Fabric
Material Description Flexible, Repositional, Vinyl Coated
Adhesive Yes
Compatible Surface Types Rough, Smooth, Textured
Finish Matte
Text Color Green
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-Resisitant, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Language English
Legend Calibration
Unit Of Measure Card
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved