WRAP-3-427
Brady Labels, WRAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRAP-3-427

Brady Labels, WRAPTOR Series
In stock
Item Number
WRAP-3-427
MFG Item Number
61385
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WRAPTOR Series
Item #
WRAP-3-427
WRAPTOR SELF-LAM WT 1in. X 1.25in.

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 61385
Item Number WRAP-3-427
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 1.000 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Panel Application Wire & Cable Marking
Label Width 1 "
Label Height 1.25 "
Recommended Printer(s) WRAPTOR
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 72.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved