WRAP-4-427
Brady Labels, WRAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRAP-4-427

Brady Labels, WRAPTOR Series
In stock
Item Number
WRAP-4-427
MFG Item Number
61386
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WRAPTOR Series
Item #
WRAP-4-427
WRAPTOR SELF-LAM WT 1in. X 1.5in.

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Label Height 1.5 "
Label Width 1 "
Ships Factory Direct No
Manufacturer Part Number 61386
Item Number WRAP-4-427
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Application Cable & Wire Marking
Maximum Printable Area 0.500 " H x 1.000 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Panel Application Wire & Cable Marking
Recommended Printer(s) WRAPTOR
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1638 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved