WRAP-6-472
Brady Labels, WRAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRAP-6-472

Brady Labels, WRAPTOR Series
In stock
Item Number
WRAP-6-472
MFG Item Number
129972
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WRAPTOR Series
Item #
WRAP-6-472
Wrap-6-472 Wht Flame Retardant Wire

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129972
Item Number WRAP-6-472
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Application Cable & Wire Marking
Maximum Printable Area 2.000 " W
Brady Material Number B-472
Material Type Polyimide
Material Description Flame-Retardant, Self-Extinguishing
Adhesive Yes
Compatible Surface Types Smooth
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, and UV-Resistant
Special Environment Type Temperature Range: -70-250 °F
Cable Type 6 AWG to 3/1 AWG (0.13 in to 0.32 in)
Label Width 2 "
Label Height 1 "
Recommended Printer(s) WRAPTOR
Unit Of Measure Roll
Quantity 1
Approvals UL
Net Weight 0 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved