WRAP-7-499
Brady Labels, WRAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRAP-7-499

Brady Labels, WRAPTOR Series
In stock
Item Number
WRAP-7-499
MFG Item Number
60626
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WRAPTOR Series
Item #
WRAP-7-499
WRAPTOR NYLON CLOTH WHT .50in. X .75in.

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Label Height 0.75 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 60626
Item Number WRAP-7-499
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Application Cable & Wire Marking
Maximum Printable Area 0.750 " H x 0.500 " W
Brady Material Number B-499
Material Type Nylon
Material Description Cloth
Adhesive Yes
Finish Matte
Background Color White
Special Properties Halogen Free, Nylon Cloth
Panel Application Wire & Cable Marking
Recommended Printer(s) WRAPTOR
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 1.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved