WRAP-8-499
Brady Labels, WRAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRAP-8-499

Brady Labels, WRAPTOR Series
In stock
Item Number
WRAP-8-499
MFG Item Number
60627
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, WRAPTOR Series
Item #
WRAP-8-499
WRAPTOR NYLON CLOTH WHT 1in. X 1.5in.

WRAPTOR Series Information

  • Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating
  • Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance
  • UL Approved
The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60627
Item Number WRAP-8-499
Manufacturer Brady
Product Series WRAPTOR
Family Series Brady Labels, WRAPTOR Series
Application Cable & Wire Marking
Maximum Printable Area 1.500 " H x 1.000 " W
Brady Material Number B-499
Material Type Nylon
Material Description Cloth
Adhesive Yes
Finish Matte
Background Color White
Special Properties Halogen Free, Nylon Cloth
Panel Application Wire & Cable Marking
Label Width 1 "
Label Height 1.5 "
Recommended Printer(s) WRAPTOR
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 2.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved