XC-1500-595-WT-BK
Brady Labels, IDXPERT LABXPERT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XC-1500-595-WT-BK

Brady Labels, IDXPERT LABXPERT Series
In stock
Item Number
XC-1500-595-WT-BK
MFG Item Number
142330
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, IDXPERT LABXPERT Series
Item #
XC-1500-595-WT-BK
IDXPERT & LABXPERT Labels

IDXPERT LABXPERT Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 142330
Item Number XC-1500-595-WT-BK
Manufacturer Brady
Product Series IDXPERT LABXPERT
Family Series Brady Labels, IDXPERT LABXPERT Series
Application Panel Marking
Brady Material Number B-595
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Smooth, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion, Chemical, Oil, and Water Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 1.5 "
Recommended Printer(s) IDXPERT Handheld, LABXPERT Handheld
Unit Of Measure Cartridge
Approvals ASTM
Net Weight 0.585 lbs
Gross Weight 15.9375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved