XSL-96-427
Brady Labels, XSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XSL-96-427

Brady Labels, XSL Series
In stock
Item Number
XSL-96-427
MFG Item Number
60090
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, XSL Series
Item #
XSL-96-427
LABELS, 16-10AWG, 1.0in.x0.75in., 250/RL

XSL Series Information

  • Self‑Laminating Vinyl with a White Printable Zone and Translucent Over laminating
  • Durable, Permanent Acrylic Adhesive has Outstanding Water and Oil Resistance
  • UL Approved
  • All‑in‑one Cartridge Includes Ribbon and Label Supply

Specifications

Specifications
Label Height 0.75 "
Label Width 1 "
Ships Factory Direct No
Manufacturer Part Number 60090
Item Number XSL-96-427
Manufacturer Brady
Product Series XSL
Family Series Brady Labels, XSL Series
Maximum Printable Area 0.375 " H x 1.000 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Matte
Text Color Black
Background Color Clear, White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Voice/Data Application Communications Cables
Panel Application Wire & Cable Marking
Cable Type Fiber Strand, Single/Multi-Mode Fiber ID
Recommended Printer(s) IDXPERT
Unit Of Measure Cartridge
Net Weight 0.345 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved