5VX1120
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX1120

Browning Belts
In stock
Item Number
5VX1120
MFG Item Number
3001476
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX1120
Gripnotch V-Belt, 112 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX1120
Manufacturer Part Number 3001476
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 112 "
Smooth/Cogged Cogged
Net Weight 1.065 lbs
Gross Weight 1.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved