5VX1320
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5VX1320

Browning Belts
In stock
Item Number
5VX1320
MFG Item Number
3001500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
5VX1320
Gripnotch V-Belt, 132 Inch Outside

Series Information

Specifications

Specifications
Item Number 5VX1320
Manufacturer Part Number 3001500
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type 5VX
Number of Bands 1
Outside Length 132 "
Smooth/Cogged Cogged
Net Weight 1.165 lbs
Gross Weight 1.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved