011-9925
Brush Fuses Fuses, 11 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011-9925

Brush Fuses Fuses, 11 Series
In stock
Item Number
011-9925
MFG Item Number
011-9925
Series
011-9925 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 11 Series
Item #
011-9925
FUSE

11 Series Information

  • 0.25 to 15 Rating Amps
  • Suitable for normal industrial applications
  • Especially useful wherever space is at a premium
  • Ideal for electronic, aeronautical and allied industries
  • Type and short circuit test approved to BS88 at 440 volts


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 011-9925
Item Number 011-9925
Manufacturer Brush Fuses
Product Series 11
Family Series Brush Fuses Fuses, 11 Series
Current Rating 10 A
Voltage (AC) 440 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 33 kA @ 440 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.25 "
Body Length (in) 1.261 "
Approvals UL
RoHS No
Net Weight 0.001 lbs
Gross Weight 0.0058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved