12CT
Brush Fuses Fuses, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12CT

Brush Fuses Fuses, CT Series
In stock
Item Number
12CT
MFG Item Number
12CT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CT Series
Item #
12CT
FUSE, 12A, 660VAC, SEMICONDUCTOR

CT Series Information

  • 6~20 Amps
  • 660VAC/450VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
CT Series Brush fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12CT
Item Number 12CT
Manufacturer Brush Fuses
Product Series CT
Family Series Brush Fuses Fuses, CT Series
Current Rating 12 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 450 VDC, 200 kA @ 660 VAC
Trip Indicator No
Alarm Contact No
Diameter (in) 0.34 "
Body Length (in) 2.16 "
Mounting Centers (in) 2.53 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.0175 lbs
Gross Weight 0.0204 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved