12LCT
Brush Fuses Fuses, LCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12LCT

Brush Fuses Fuses, LCT Series
In stock
Item Number
12LCT
MFG Item Number
12LCT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LCT Series
Item #
12LCT
FUSE

LCT Series Information

  • 6~20 Amps
  • 240VAC/150VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
LCT Series Brush Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hole fitting. The fuse links comply with the revised BS88 and IEC standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12LCT
Item Number 12LCT
Manufacturer Brush Fuses
Product Series LCT
Family Series Brush Fuses Fuses, LCT Series
Current Rating 12 A
Voltage (AC) 240 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 150 VDC, 200 kA @ 240 VAC
Trip Indicator No
Alarm Contact No
Body Length (in) 1.1 "
Mounting Centers (in) 1.5 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 0.0132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved