200FM
Brush Fuses Fuses, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

200FM

Brush Fuses Fuses, FM Series
In stock
Item Number
200FM
MFG Item Number
200FM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FM Series
Item #
200FM
FUSE, 200A

FM Series Information

  • 180~350 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC BS88 Approvals
FM Series HRC Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 200FM
Item Number 200FM
Manufacturer Brush Fuses
Product Series FM
Family Series Brush Fuses Fuses, FM Series
Current Rating 200 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 450 VDC, 200 kA @ 660 VAC
Trip Indicator No
Alarm Contact No
Body Length (in) 1.97 "
Mounting Centers (in) 3.35 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.5294 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved