SF60C040
Brush Fuses Fuses, SF60C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF60C040

Brush Fuses Fuses, SF60C Series
In stock
Item Number
SF60C040
MFG Item Number
SF60C040
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SF60C Series
Item #
SF60C040
FUSE, 40A, 600V

SF60C Series Information

  • 5~800 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted
  • UL Approval
The SF60C Series is a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF60C040
Item Number SF60C040
Manufacturer Brush Fuses
Product Series SF60C
Family Series Brush Fuses Fuses, SF60C Series
Current Rating 40 A
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 235 kA @ 600 V
Trip Indicator No
Alarm Contact No
Net Weight 0.215 lbs
Diameter (in) 0.81 "
Body Length (in) 2.73 "
Mounting Centers (in) 3.63 "
Approvals UL
RoHS No
Voltage (AC) 600 VAC
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved