20405
Bryant Electric Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20405

Bryant Electric Electrical Box Covers
In stock
Item Number
20405
MFG Item Number
20405
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
20405
Cast Aluminum Plate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20405
Item Number 20405
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Composition Metallic
Material Die Cast Aluminum
Number of Gangs 1
Cover Type Weatherproof
Cover Features Flip Lid, Lockable
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved