21254HGY
Bryant Electric Plugs & Receptacles, QUADPLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21254HGY

Bryant Electric Plugs & Receptacles, QUADPLEX Series
In stock
Item Number
21254HGY
MFG Item Number
21254HGY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, QUADPLEX Series
Item #
21254HGY
Rcpt, Q-Plex, Hg, 20A 125V 5-20R, Gy

QUADPLEX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21254HGY
Item Number 21254HGY
Manufacturer Bryant Electric
Product Series QUADPLEX
Family Series Bryant Electric Plugs & Receptacles, QUADPLEX Series
Current Rating 20 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Hospital Grade
Net Weight 0.4 lbs
Gross Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved