3002PLR120
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3002PLR120

Bryant Electric Switches
In stock
Item Number
3002PLR120
MFG Item Number
3002PLR120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
3002PLR120
Switch, Tog, Dp, Pilot, 30A 120V, Rd

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3002PLR120
Item Number 3002PLR120
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Double Pole
Voltage 120 VAC
Current 30 A
HP @ 120 VAC 2 hp
HP @ 240 VAC 2 hp
Operator Color Red
Illuminated Yes
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved